Apply to be a TradeMaster!
Main product image of Type B Solid 70° Brass Oil Nozzle (0.60 GPH)
Magnifying glass
Hover image to zoom

Type B Solid 70° Brass Oil Nozzle (0.60 GPH)

Brand:
Delavan
SKU:
DVB06070
Rating:
(5)
Q&A:
(0)
Type B Solid 70° Brass Oil Nozzle (0.60 GPH)
Magnifying glass
Hover image to zoom
$9.52 each
BOX UP & SAVE 11%
$102.00 box of 12
$8.50 each
In Stock
In Stock
Get 79 Tomorrow, Aug 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Angle
70°

Description

Type B nozzles produce a spray that distributes droplets fairly uniformly throughout the complete pattern. The spray pattern becomes progressively more hollow at higher flow rates, particularly above 8.00 GPH. Provides smooth ignition and efficient combustion, particularly in larger burners.

Specs

Gallons Per Hour:

0.60

Angle:

70°

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Yes

Excellent service as always
Bob Osterhoudt
West Shokan NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I'll buy other stuff from the if needed.

Reasonable price, Very Fast Shipping !
ROB A.
Middlefield, CT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does the trick

I replaced my worn out furnace nozzle with this one, and it's working fine. The price was right, too.
Suzy
NorCal
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Type B Hollow 70° Brass Oil Nozzle (0.60 GPH)

Type B Hollow 70° Brass Oil Nozzle (0.60 GPH) Great product.
Sahpec30
Pennsauken NJ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly What I Needed

Arrived next day and got everything running again!
Louis D.
Earlton NY
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy