| Spray Pattern: | B |
|---|---|
| Gallons Per Hour: | 1.65 |
| Type: | Solid Cone |
| Angle: | 60° |
| Material: | Brass |
| Application: | Replacement Part |
Type A nozzles are mainly used on burners with a hollow cone air pattern and for throughputs up to 2.00 GPH. The droplet distribution is concentrated on the outside of the cone and results in good ignition and low-noise combustion. Type B nozzles produce a spray that distributes droplets fairly uniformly throughout the complete pattern. The spray pattern becomes progressively more hollow at higher flow rates, particularly above 8.00 GPH. Provides smooth ignition and efficient combustion, particularly in larger burners.