Apply to be a TradeMaster!
Main product image of Type W All Purpose 80° Brass Oil Nozzle (0.50 GPH)
Magnifying glass
Hover image to zoom

Type W All Purpose 80° Brass Oil Nozzle (0.50 GPH)

Brand:
Delavan
SKU:
DVW05080
Rating:
(31)
Q&A:
(2)
Type W All Purpose 80° Brass Oil Nozzle (0.50 GPH)
Magnifying glass
Hover image to zoom
$9.16 each
BOX UP & SAVE 9%
$99.60 box of 12
$8.30 each
In Stock
In Stock
Get 3 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Angle
80°
Product Highlight: Material
Brass

Description

–
Type W nozzles are neither truly hollow nor solid. These nozzles frequently can be used in place of either solid or hollow cone nozzles between 0.40 and 8.00 GPH, regardless of the burner's air pattern. The lower flow rates tend to be more hollow. Higher flow rates tend to be more solid.

Specs

–
Gallons Per Hour:

0.50

Spray Pattern:

W

Type:

All Purpose

Angle:

80°

Material:

Brass

Application:

Replacement Part

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 31 reviews
100% would recommend this product
5
out of 31 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 31 reviews

Works good

So many sizes
Burt
Evart mi.
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed at a good price

Needed a few nozzles for my Riello burner, they arrived promptly, the order was accurate, very pleased.
Joe
CT
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great purchase

perfect for my torpedo heater. works perfect and great price
scott
sc
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

would recommend and would buy again

Hard to find this brand in my area so I order from Supply House, excellent service and fair prices. I have used them before for other items also and will order again from them.
Mike
Northern NY on the Canadian border
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply house is the truth!

My new way to buy these, and they come quick, which is big for where I live. The quality of the nozzles I've got tho have been great but I get what I ordered, and quickly. Bought a higher dollar item and, same thing.
Mark
Elko, NV
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House- you're the best

Service and maintenance- good quality -good value. Thank you!
AD
CT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good job

You have exceeded my expectations. Give my thanks to all involved.
Andy
CT.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I'LL BUY IT EVERYTIME I NEED IT

INSTALED IN MY MOBILE HOME HEATER , WORKS GREAT
bRYCE
PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again!

Works as intended...
amature
oregon
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good source for parts.

The Nozzles worked great. Thanks
L.W. Kirk
Newport News VA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: will this work with K1 fuel

Asked by Bob 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Bob. Yes, this has been tested by Delavan with K1 kerosene without issue.

Was this review helpful to you?

Q: How does this nozzle compare to Delevan type B solid 90 degree 1 gal/hr

Asked by Gene Bart 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Gene. SOLID-CONE Type B nozzles produce a spray that distributes droplets fairly uniformly throughout the complete pattern. The spray pattern becomes progressively more hollow at higher flow rates, particularly above 8.00 GPH. It provides smooth ignition and efficient combustion, particularly in larger burners. Type W nozzles are neither truly hollow nor solid. These nozzles frequently can be used in place of either solid or hollow cone nozzles between 0.40 and 8.00 GPH, regardless of the burner's air pattern. The low flow rates tend to be more hollow.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy