Apply to be a TradeMaster!
Main product image of Type A 70° Del-O-Flo Oil Nozzle, Black 0.5 GPH
Magnifying glass
Hover image to zoom
Type A 70° Del-O-Flo Oil Nozzle, Black 0.5 GPH
Magnifying glass
Hover image to zoom
$11.37 each
Backorder
Backorder
Get it Tue, Feb 9 - Tue, Mar 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Angle
70°

Description

–
Overview

Del-O-Flo® nozzles are low-capacity nozzles designed to minimize the usual Nozzle plugging problems associated with low flow rates. Del-O-Flo® nozzles are available in A and B types.

The Del-O-Flo uses a patented slot design consisting of very short slot length/depth ratio and substantially square slots to prevent plugging. These short slots keep the fluid from slowing and maintain turbulence, which keeps particles from collecting, settling, or clogging the nozzle.

Specs

–
Angle:

70°

Gallons Per Hour:

0.50

Spray Pattern:

A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1.75 out of 4 reviews
25% would recommend this product
1.75
out of 4 Reviews
25% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
25%
3 star
0%
2 star
0%
1 star
75%
WRITE A REVIEW
Showing 1-4 of 4 reviews

buy the right nozzle

You guys need to use hollow red 0.50 70A Not back solid.
Timmy Redenvocker
connecticut
2 years ago
Was this review helpful to you?

Stack temp increased 30F and sooted up Buderus G115

Replaced the standard Delavan Type A 70 deg ,5 gph nozzle with this " Deloflo" .Stack temp increased 30F and sooted up Buderus G115 - Going to get the standard version to replace next cleaning.
Gman
Conn.
3 years ago
Was this review helpful to you?

I would not buy another one.

I bought one and it plugged up in about 3 weeks. I had changed the in line filter and cleaned the pump screen filter and installed 525 gallons of new furnace oil before installing the new Del-o-flo .50-70 degree nozzle. I might have had some fuel issues,but i installed a older used regular nozzle and it is working ok now. They are suppose to work better,but i do not know why mine plugged up so soon.
koster
portland,oregon
7 years ago
Was this review helpful to you?

I would not buy a Del-o-Flo nozzle again.

I installed it, and it did plugged up in about 3 weeks. I had changed the in line filter,and cleaned the pump filter screen, and did have over 500 gallons of new oil installed in my tank before the del-o-flo install nozzle. They are suppose to last longer than the regular nozzles,but did not. Going back to the regular delavan nozzles. My fuel might have had some issues. Shannon rocks, and is a great saleslady. God bless
Koster
Portland,oregon
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy