Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
8 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (2)
Show
In Stock Only
(2)
Angle
–
45° Filter (1)
45° (1)
70° Filter (4)
70° (4)
80° Filter (3)
80° (3)
Gallons Per Hour
–
0.40 Filter (2)
0.40 (2)
0.50 Filter (4)
0.50 (4)
0.65 Filter (2)
0.65 (2)
Home
Heating Supplies & Parts
Ignitors & Burners
Gas and Oil Burner Accessories
Oil Nozzles
Del-O-Flo Plug Resistant Nozzles
Del-O-Flo Plug Resistant Nozzles
8 items
FILTER
Grid
List
Sort: Default
H0065-45B1 Compare Checkbox
Compare
Type B 45° Del-O-Flo Oil Nozzle, Yellow 0.65 GPH
SKU:
H0065-45B1
Delavan
SKU:
H0065-45B1
Brand:
Delavan
–
+
$11.20
each
ADD TO CART
Add to List
Backorder
Get it by
Tue, Feb 2 - Tue, Mar 2
Backorder
Get it by
Tue, Feb 2 - Tue, Mar 2
Add to List
H0050-70A1 Compare Checkbox
Compare
Type A 70° Del-O-Flo Oil Nozzle, Black 0.5 GPH
SKU:
H0050-70A1
Delavan
SKU:
H0050-70A1
Brand:
Delavan
(4)
–
+
$11.37
each
ADD TO CART
Add to List
Backorder
Get it by
Tue, Feb 2 - Tue, Mar 2
Backorder
Get it by
Tue, Feb 2 - Tue, Mar 2
Add to List
H0050-70B1 Compare Checkbox
Compare
Type B 70° Del-O-Flo Oil Nozzle, Yellow 0.5 GPH
SKU:
H0050-70B1
Delavan
SKU:
H0050-70B1
Brand:
Delavan
–
+
$13.13
each
ADD TO CART
Add to List
Backorder
Get it by
Tue, Feb 2 - Tue, Mar 2
Backorder
Get it by
Tue, Feb 2 - Tue, Mar 2
Add to List
H0050-80A1 Compare Checkbox
Compare
Type A 80° Del-O-Flo Oil Nozzle, Black 0.5 GPH
SKU:
H0050-80A1
Delavan
SKU:
H0050-80A1
Brand:
Delavan
–
+
$11.11
each
ADD TO CART
Add to List
In Stock
Get 1 by
Tomorrow, Nov 17
Total Available: 4
In Stock
Get 1 by
Tomorrow, Nov 17
Total Available: 4
Add to List
H0050-80B1 Compare Checkbox
Compare
Type B 80° Del-O-Flo Oil Nozzle, Yellow 0.5 GPH
SKU:
H0050-80B1
Delavan
SKU:
H0050-80B1
Brand:
Delavan
–
+
$12.99
each
ADD TO CART
Add to List
In Stock
Get 5 by
Mon, Nov 23
In Stock
Get 5 by
Mon, Nov 23
Add to List
H0040-70A4 Compare Checkbox
Compare
Type A 70° Del-O-Flo Oil Nozzle, Black 0.4 GPH
SKU:
H0040-70A4
Delavan
SKU:
H0040-70A4
Brand:
Delavan
–
+
$11.23
each
ADD TO CART
Add to List
Backorder
Get it by
Tue, Feb 2 - Tue, Mar 2
Backorder
Get it by
Tue, Feb 2 - Tue, Mar 2
Add to List
H0040-80A4 Compare Checkbox
Compare
Type A 80° Del-O-Flo Oil Nozzle, Black 0.4 GPH
SKU:
H0040-80A4
Delavan
SKU:
H0040-80A4
Brand:
Delavan
–
+
$11.23
each
ADD TO CART
Add to List
Backorder
Get it by
Tue, Feb 2 - Tue, Mar 2
Backorder
Get it by
Tue, Feb 2 - Tue, Mar 2
Add to List
H0065-70A1 Compare Checkbox
Compare
Type A 70-Degree Del-O-Flo Oil Nozzle, Black 0.65 GPH
SKU:
H0065-70A1
Delavan
SKU:
H0065-70A1
Brand:
Delavan
–
+
$9.51
each
ADD TO CART
Add to List
Backorder
Get it by
Tue, Feb 2 - Tue, Mar 2
Backorder
Get it by
Tue, Feb 2 - Tue, Mar 2
Add to List
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video