Apply to be a TradeMaster!
Main product image of Type A 80° Del-O-Flo Oil Nozzle, Black 0.5 GPH
Magnifying glass
Hover image to zoom

Type A 80° Del-O-Flo Oil Nozzle, Black 0.5 GPH

Brand:
Delavan
SKU:
H0050-80A1
Rating:
(0)
Q&A:
(0)
Type A 80° Del-O-Flo Oil Nozzle, Black 0.5 GPH
Magnifying glass
Hover image to zoom
$11.11 each
In Stock
In Stock
Get 1 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Angle
80°

Description

–
Overview

Del-O-Flo® nozzles are low-capacity nozzles designed to minimize the usual Nozzle plugging problems associated with low flow rates. Del-O-Flo® nozzles are available in A and B types.

The Del-O-Flo uses a patented slot design consisting of very short slot length/depth ratio and substantially square slots to prevent plugging. These short slots keep the fluid from slowing and maintain turbulence, which keeps particles from collecting, settling, or clogging the nozzle.

Specs

–
Angle:

80°

Gallons Per Hour:

0.50

Spray Pattern:

A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy