Apply to be a TradeMaster!
Main product image of 134/100/300/400 Series 1 Handle Kitchen Faucet (Stainless), 100-SS-DST
Magnifying glass
Hover image to zoom

134/100/300/400 Series 1 Handle Kitchen Faucet (Stainless), 100-SS-DST

Brand:
Delta
SKU:
100-SS-DST
Rating:
(0)
Q&A:
(0)
134/100/300/400 Series 1 Handle Kitchen Faucet (Stainless), 100-SS-DST
Magnifying glass
Hover image to zoom
$167.37 each
In Stock
In Stock
Get 8 Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard*. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. *Industry standard is based on ASME A112.18.1 of 500,000 cycles.

Features:
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 3-hole 8" installation
  • ADA Compliant
  • Standard spout swivels 180degrees

Specs

–
Finish:

Stainless Steel

Finish Family:

Stainless Steel

Connection Size:

3/8"

Valve Type:

Ceramic Disc

ADA:

Yes

Handle Style:

Lever

Approvals:

ASME A112.18.1 / CSA B125.1

Lead Free

ADA / ICC A117.1

Series:

134/100/300/400

Application:

Residential

Installation Type:

Deck Mount

Includes:

Deck Plate / Escutcheon

Number of Handles:

1

Number of Holes:

3

4

Max Deck Thickness:

2.5"

Flow Rate (GPM):

1.8

Product Type:

Kitchen Faucet

Faucet Configuration:

Widespread

Type:

Manual

Material:

Metal (Unspecified)

Warranty:

Limited Lifetime

Connection Type:

Compression

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy