| Installation Type: | Deck Mount |
|---|---|
| Faucet Configuration: | Widespread |
| Approvals: | ASME A112.18.1 / CSA B125.1 Lead Free ADA / ICC A117.1 |
| Spout Reach: | 8.69" |
| Number of Holes: | 4 3 |
| Product Type: | Kitchen Faucet |
| Series: | Classic |
| Flow Rate (GPM): | 1.8 |
| Spout Height: | 4.75" |
| Includes: | Deck Plate / Escutcheon |
| Connection Size: | 3/8" |
| Type: | Manual |
| Finish: | Chrome |
| Application: | Residential |
| Warranty: | Limited Lifetime |
| Connection Type: | Compression |
| Valve Type: | Ceramic Disc |
| Max Deck Thickness: | 2.5" |
| Finish Family: | Chrome |
| Handle Style: | Lever |
| Number of Handles: | 1 |
| ADA: | Yes |