| Product Type: | Pot Filler |
|---|---|
| Warranty: | Limited Lifetime |
| Installation Type: | Wall Mount |
| Application: | Residential |
| Approvals: | ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 Lead Free |
| Type: | Manual |
| Connection Type: | IPS / NPT |
| Finish Family: | Bronze |
| Connection Size: | 1/2" |
| Flow Rate (GPM): | 4 |
| Number of Handles: | 2 |
| Valve Type: | Ceramic Disc |
| Handle Style: | Lever |
| Number of Holes: | 1 |
| Finish: | Champagne Bronze |
| ADA: | Yes |