Apply to be a TradeMaster!
Main product image of Traditional Wall Mount Pot Filler (Venetian Bronze), 1177LF-RB
Magnifying glass
Hover image to zoom

Traditional Wall Mount Pot Filler (Venetian Bronze), 1177LF-RB

Brand:
Delta
SKU:
1177LF-RB
Rating:
(0)
Q&A:
(0)
Traditional Wall Mount Pot Filler (Venetian Bronze), 1177LF-RB
Magnifying glass
Hover image to zoom

MANUALS (3)

Specification Sheet
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Venetian Bronze
Product Highlight: Lead Free
Yes

Description

–
Filling pots on the stove has never been easier or more affordable, thanks to the new Delta Pot Filler faucet. Very competitively priced, the ADA compliant Pot Filler features a wall-mount, dual swing joint design with dual shut off valves and a 4 gpm flow rate to fill large pots in no time. A pot filler makes it easy to fill large cooking vessels quickly and without the walk from sink to stove.

Features:
  • Dual shut off on the Delta Pot Filler faucet allows the user to turn the water off at either the wall or the spout, controlling the water flow at the point of use
  • 24 in. dual swing joints allow the pot filler to easily fold away when not in use
  • Simple on and off with a quarter turn of the handle
  • Simple on and off with a quarter turn of the handle
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Single hole installation
  • Assembled dimensions: 8-17/32 in. H x 26-31/32 in. D x 2-3/8 in. W

Specs

–
Number of Holes:

1

Type:

Manual

Application:

Kitchen

Finish:

Venetian Bronze

Faucet Holes:

1

ADA:

Yes

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy