Apply to be a TradeMaster!
Main product image of Nicoli 1 Handle Bathroom Faucet, 1 or 3-hole 4" Installation, 15749LF-BL (Matte Black)
Magnifying glass
Hover image to zoom

Nicoli 1 Handle Bathroom Faucet, 1 or 3-hole 4" Installation, 15749LF-BL (Matte Black)

Brand:
Delta
SKU:
15749LF-BL
Rating:
(0)
Q&A:
(0)
Nicoli 1 Handle Bathroom Faucet, 1 or 3-hole 4" Installation, 15749LF-BL (Matte Black)
Magnifying glass
Hover image to zoom
$238.09 each
In Stock
In Stock
Get 13 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Connection Type
Compression Connection
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever

Description

–
The smooth lines and elegant form of the Delta Nicoli bath collection add a modern touch to your bath. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard saving you money without compromising performance.

Features:
  • Fits 1 or 3-hole 4" installations with included optional deck plate
  • Plastic push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • ADA compliant
  • Single lever handle allows for easy adjustment of water temperature and starting/stopping the flow of water
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Lifetime limited warranty

Specs

–
Material:

Brass

Application:

Residential

Valve Type:

Ceramic Disc

Product Type:

Bathroom Faucet

Approvals:

ASME A112.18.1 / CSA B125.1

WaterSense

Lead Free

NSF/ANSI 61

ADA / ICC A117.1

Series:

Nicoli

Connection Type:

Compression

Connection Size:

3/8"

Max Deck Thickness:

3"

ADA:

Yes

Faucet Configuration:

Single Hole

Number of Holes:

3

1

Installation Type:

Deck Mount

Warranty:

Limited Lifetime

Drain Type:

Push Pop-Up / Clicker

Handle Style:

Lever

Finish Family:

Matte Black

Number of Handles:

1

Flow Rate (GPM):

1.2

Type:

Manual

Finish:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy