Apply to be a TradeMaster!
Main product image of Nicoli 1 Handle Bathroom Faucet, 1 or 3-hole 4" Installation, 15749LF (Chrome)
Magnifying glass
Hover image to zoom

Nicoli 1 Handle Bathroom Faucet, 1 or 3-hole 4" Installation, 15749LF (Chrome)

Brand:
Delta
SKU:
15749LF
Rating:
(0)
Q&A:
(0)
Nicoli 1 Handle Bathroom Faucet, 1 or 3-hole 4" Installation, 15749LF (Chrome)
Magnifying glass
Hover image to zoom
$183.53 each
In Stock
In Stock
Get 7 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
Compression Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Brass

Description

–
The smooth lines and elegant form of the Delta Nicoli bath collection add a modern touch to your bath. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard saving you money without compromising performance.

Features:
  • Fits 1 or 3-hole 4" installations with included optional deck plate
  • Plastic push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • ADA compliant
  • Single lever handle allows for easy adjustment of water temperature and starting/stopping the flow of water
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Lifetime limited warranty

Specs

–
Number of Handles:

1

Approvals:

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

Lead Free

WaterSense

ADA / ICC A117.1

Application:

Residential

Finish:

Chrome

Type:

Manual

Finish Family:

Chrome

Drain Type:

Push Pop-Up / Clicker

Faucet Configuration:

Single Hole

Handle Style:

Lever

Connection Size:

3/8"

Series:

Nicoli

Flow Rate (GPM):

1.2

Connection Type:

Compression

Warranty:

Limited Lifetime

Valve Type:

Ceramic Disc

Number of Holes:

1

3

Material:

Brass

Product Type:

Bathroom Faucet

Max Deck Thickness:

3"

ADA:

Yes

Installation Type:

Deck Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy