Apply to be a TradeMaster!
Main product image of Talbott Single Handle Pulldown Kitchen Faucet w/ Soap Dispenser (Chrome), 16968-SD-DST
Magnifying glass
Hover image to zoom

Talbott Single Handle Pulldown Kitchen Faucet w/ Soap Dispenser (Chrome), 16968-SD-DST

Brand:
Delta
SKU:
16968-SD-DST
Rating:
(0)
Q&A:
(0)
Talbott Single Handle Pulldown Kitchen Faucet w/ Soap Dispenser (Chrome), 16968-SD-DST
Magnifying glass
Hover image to zoom
16968-SD-DST has been discontinued
Discontinued April 8, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
Delta MagnaTite Docking uses a powerful integrated magnet to pull your faucet spray wand precisely into place and hold it there so it stays docked when not in use. Delta ShieldSpray Technology cleans with laser-like precision while containing mess and splatter. A concentrated jet powers away stubborn messes while an innovative shield of water contains splatter and clears off the mess, so you can spend less time soaking, scrubbing and shirt swapping. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard*. Kitchen faucets with Touch-Clean Spray Holes allow you to easily wipe away calcium and lime build-up with the touch of a finger. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. *Industry standard is based on ASME A112.18.1 of 500,000 cycles.

  • MagnaTite Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
  • ShieldSpray Technology powers off the mess without making a mess
  • Concentrated stream cuts through messes and innovative water shield reduces splatter
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Includes coordinating soap dispenser

Specs

–
Number of Holes:

2

4

1

3

Finish:

Chrome

Type:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm