Apply to be a TradeMaster!
Main product image of Talbott Single Handle Pulldown Kitchen Faucet w/ Soap Dispenser (Stainless), 16968-SSSD-DST
Magnifying glass
Hover image to zoom

Talbott Single Handle Pulldown Kitchen Faucet w/ Soap Dispenser (Stainless), 16968-SSSD-DST

Brand:
Delta
SKU:
16968-SSSD-DST
Rating:
(0)
Q&A:
(0)
Talbott Single Handle Pulldown Kitchen Faucet w/ Soap Dispenser (Stainless), 16968-SSSD-DST
Magnifying glass
Hover image to zoom
$347.38 each
Backorder
Backorder
Get it Mon, Dec 14 - Mon, Dec 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Stainless Steel
Product Highlight: Connection Type
Compression Connection
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
The pull-down spray wand comes free with a gentle tug and gives you total flexibility. The hose extends and retracts without friction points, fed by gravity. As you raise the wand to dock it, the magnet embedded in the spout pulls the wand precisely into place. So, unlike other pull-downs that tend to droop over time, MagnaTite keeps your pull-down faucet looking picture-perfect. Delta's exclusive DIAMOND Seal Technology uses a valve with a tough diamond coating. InnoFlex PEX waterways keep water inside the faucet out of contact with potential metal contaminants. This powerful combination brings you a faucet built to last up to five million uses. Only Delta faucets are equipped with Touch-Clean soft, rubber nubbins that allow you to easily wipe away calcium and lime build-up with the touch of a finger.

  • MagnaTite docking keeps the kitchen pull-down spray wand firmly in place with a powerful integrated magnet, so it stays docked when not in use
  • DIAMOND Seal Technology features a valve embedded with diamonds to ensure like-new operation for the life of the faucet
  • Includes matching finish soap dispenser
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Touch-Clean spray holes allow for easy removal of hard water build-up
  • 1, 2, 3, or 4-hole 8 in. installation
  • The high-arc, gooseneck design swivels 360 degrees with a 20-in. retractable hose for added convenience during everyday kitchen tasks

Specs

–
Approvals:

Lead Free

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

NSF/ANSI 61

Flow Rate (GPM):

1.8

Type:

Manual

Installation Type:

Deck Mount

Includes:

Deck Plate / Escutcheon

Soap Dispenser

Product Type:

Kitchen Faucet

Valve Type:

Ceramic Disc

Faucet Configuration:

Single Hole

Handle Style:

Lever

Finish Family:

Stainless Steel

Number of Handles:

1

Finish:

Stainless Steel

Number of Holes:

4

3

2

1

ADA:

Yes

Connection Type:

Compression

Connection Size:

3/8"

Series:

Talbott

Warranty:

Limited Lifetime

Max Deck Thickness:

2.5"

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy