| Installation Type: | Deck Mount |
|---|---|
| Approvals: | ASME A112.18.1 / CSA B125.1 ADA / ICC A117.1 Lead Free |
| Connection Size: | 1/2" |
| Type: | Manual |
| Valve Type: | Ceramic Disc |
| Number of Holes: | 1 3 |
| Product Type: | Bar / Prep Faucet |
| Faucet Configuration: | Single Hole |
| Finish: | Arctic Stainless |
| Application: | Residential |
| Material: | Brass |
| Finish Family: | Stainless Steel |
| Connection Type: | NPSM |
| Flow Rate (GPM): | 1.8 |
| Handle Style: | Lever |
| ADA: | Yes |
| Number of Handles: | 1 |
| Warranty: | Limited Lifetime |
| Max Deck Thickness: | 2.5" |