Apply to be a TradeMaster!
Main product image of Single Handle Bar Faucet, 1.50 GPM (Champagne Bronze), 1953LF-CZ
Magnifying glass
Hover image to zoom

Single Handle Bar Faucet, 1.50 GPM (Champagne Bronze), 1953LF-CZ

Brand:
Delta
SKU:
1953LF-CZ
Rating:
(0)
Q&A:
(0)
Single Handle Bar Faucet, 1.50 GPM (Champagne Bronze), 1953LF-CZ
Magnifying glass
Hover image to zoom
$479.00 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Finish
Champagne Bronze
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
NPSM Connection

Description

–
You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

Features:
  • Single hole installation
  • Optional escutcheon available for purchase separately
  • ADA Compliant
  • Standard spout swivels 360degrees

Specs

–
Approvals:

ADA / ICC A117.1

Lead Free

ASME A112.18.1 / CSA B125.1

Faucet Configuration:

Single Hole

Connection Size:

1/2"

Finish:

Champagne Bronze

Valve Type:

Ceramic Disc

Number of Holes:

3

1

Finish Family:

Bronze

Product Type:

Bar / Prep Faucet

Flow Rate (GPM):

1.5

Type:

Manual

Installation Type:

Deck Mount

Material:

Brass

Max Deck Thickness:

2.5"

Handle Style:

Lever

Connection Type:

NPSM

Number of Handles:

1

ADA:

Yes

Application:

Residential

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy