| Finish: | Black Stainless |
|---|---|
| Number of Handles: | 1 |
| Flow Rate (GPM): | 1.5 |
| ADA: | Yes |
| Connection Size: | 1/2" |
| Approvals: | ADA / ICC A117.1 Lead Free |
| Series: | Trinsic |
| Application: | Residential |
| Type: | Manual |
| Installation Type: | Deck Mount |
| Number of Holes: | 1 3 |
| Warranty: | Limited Lifetime |
| Faucet Configuration: | Single Hole |
| Handle Style: | Lever |
| Product Type: | Bar / Prep Faucet |
| Finish Family: | Black Stainless |