| Installation Type: | Deck Mount |
|---|---|
| Connection Size: | 1/2" |
| Flow Rate (GPM): | 1.8 |
| Approvals: | ADA / ICC A117.1 Lead Free ASME A112.18.1 / CSA B125.1 |
| Type: | Manual |
| Valve Type: | Ceramic Disc |
| Max Deck Thickness: | 2.5" |
| Number of Holes: | 3 1 |
| Connection Type: | NPSM |
| Faucet Configuration: | Single Hole |
| Application: | Residential |
| ADA: | Yes |
| Finish Family: | Chrome |
| Number of Handles: | 1 |
| Material: | Brass |
| Product Type: | Bar / Prep Faucet |
| Warranty: | Limited Lifetime |
| Series: | Trinsic |
| Handle Style: | Lever |
| Finish: | Chrome |