| Series: | Commercial HDF |
|---|---|
| Drain Type: | No Drain |
| Product Type: | Bathroom Faucet |
| Application: | Commercial Healthcare |
| Material: | Brass |
| Installation Type: | Deck Mount |
| Flow Rate (GPM): | 0.5 |
| Handle Style: | Lever |
| Faucet Configuration: | Centerset |
| Approvals: | Lead Free ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 |
| Finish Family: | Chrome |
| Number of Handles: | 2 |
| Number of Holes: | 3 2 |
| Finish: | Chrome |
| ADA: | Yes |
| Max Deck Thickness: | 1.63" |
| Type: | Manual |