Apply to be a TradeMaster!
Main product image of Commercial Two Handle Centerset Lav Faucet, 2529LF-LGHDF
Magnifying glass
Hover image to zoom

Commercial Two Handle Centerset Lav Faucet, 2529LF-LGHDF

Brand:
Delta
SKU:
2529LF-LGHDF
Rating:
(3)
Q&A:
(0)
Commercial Two Handle Centerset Lav Faucet, 2529LF-LGHDF
Magnifying glass
Hover image to zoom
$144.27 each
In Stock
In Stock
Get 26 Mon, Nov 23
Order by today, receive Monday
Flow Rate (GPM): 
1.2
Drain Type: 
No Drain
Grid DrainNo Drain
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Wrist Blade
Product Highlight: Finish
Chrome
Product Highlight: Material
Brass
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Commercial Centerset Two Handle Lav Faucet

Features:
  • WaterSense certification promotes water conservation
  • Drain assembly sold separately
  • Meets standards set by Americans with Disabilities Act (ADA)
  • 2 or 3-hole 4 in. installation
  • Rigid spout
  • Assembled dimensions: 3-3/8 in. H x 4-23/32 in. D x 12 in. W
  • Lifetime limited warranty on parts (other than electronic parts and batteries) and finishes: or, for commercial users, for 5 years from date of purchase.
  • 5 year limited warranty on electronic parts (other than batteries); or, for commercial users, for 1 year from the date of purchase. No warranty is provided on batteries.

Specs

–
Type:

Manual

Number of Holes:

3

2

Approvals:

WaterSense

Lead Free

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

Installation Type:

Deck Mount

Handle Style:

Wrist Blade

Flow Rate (GPM):

1.2

Drain Type:

No Drain

Max Deck Thickness:

1.63"

Valve Type:

Cartridge

Finish:

Chrome

Series:

Commercial

Application:

Commercial

Product Type:

Bathroom Faucet

Faucet Configuration:

Centerset

ADA:

Yes

Finish Family:

Chrome

Material:

Brass

Warranty:

Limited Lifetime

Number of Handles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.33 out of 3 reviews
67% would recommend this product
4.33
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

I would buy this product again

It was of great quality
Plumber
Castroville, Ca
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice faucets but missing installation parts

I bought 12 of these and half were missing the RP5861 supply line installation nuts. The parts bags were intact so it appears to be a manufacturing issue. I've tried multiple times to resolve this with supply house and they haven't so far. The latest is they are shipping me a bunch of delta seats which I've told them are not the issue.
Once Loyal customer
Usa
2 years ago
Was this review helpful to you?

Delta commercial lav faucets

It was perfect for the customer. Great price and fast delivery as usual. Very good quality product. Supplyhouse is the way to if you need just about anything.
Skinny
Maggie Valley N.C.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy