Apply to be a TradeMaster!
Main product image of Ashlyn Two Handle Centerset Bathroom Faucet (Matte Black), 2564-BLMPU-DST
Magnifying glass
Hover image to zoom

Ashlyn Two Handle Centerset Bathroom Faucet (Matte Black), 2564-BLMPU-DST

Brand:
Delta
SKU:
2564-BLMPU-DST
Rating:
(0)
Q&A:
(0)
Ashlyn Two Handle Centerset Bathroom Faucet (Matte Black), 2564-BLMPU-DST
Magnifying glass
Hover image to zoom
$249.90 each
In Stock
In Stock
Get 3 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
Compression Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Matte Black

Description

–
The sleek, angular lines and soft edges of the Ashlyn bath collection create a modern appeal at an attractive price. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard*. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-saving you money without compromising performance. *Industry standard is based on ASME A112.18.1 of 500,000 cycles.

Features:
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 3-hole 4" installation
  • Includes matching finish metal pop-up drain assembly
  • Meets standards set by Americans with Disabilities Act (ADA)
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout does not swivel
  • Lifetime limited warranty covers parts and finish defects

Specs

–
Connection Size:

3/8"

Number of Holes:

3

Flow Rate (GPM):

1.2

Product Type:

Bathroom Faucet

ADA:

Yes

Drain Type:

Pop-Up

Connection Type:

Compression

Approvals:

ADA / ICC A117.1

Lead Free

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

WaterSense

Installation Type:

Deck Mount

Valve Type:

Ceramic Disc

Warranty:

Limited Lifetime

Finish Family:

Matte Black

Faucet Configuration:

Centerset

Handle Style:

Lever

Application:

Residential

Series:

Ashlyn

Max Deck Thickness:

2.25"

Type:

Manual

Finish:

Matte Black

Number of Handles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy