Apply to be a TradeMaster!
Main product image of Ashlyn Two Handle Centerset Bathroom Faucet (Stainless, Metal Pop-Up Drain, DST), 2564-SSMPU-DST
Magnifying glass
Hover image to zoom

Ashlyn Two Handle Centerset Bathroom Faucet (Stainless, Metal Pop-Up Drain, DST), 2564-SSMPU-DST

Brand:
Delta
SKU:
2564-SSMPU-DST
Rating:
(0)
Q&A:
(0)
Ashlyn Two Handle Centerset Bathroom Faucet (Stainless, Metal Pop-Up Drain, DST), 2564-SSMPU-DST
Magnifying glass
Hover image to zoom
$239.90 each
In Stock
In Stock
Get 2 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
Compression Connection
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Stainless Steel

Description

–
Ashlyn Two Handle Centerset Bathroom Faucet (Stainless, Metal Pop-Up Drain, DST)

You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-saving you money without compromising performance. *Industry standard is based on ASME A112.18.1 of 500,000 cycles.
Features:
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • ADA Compliant
  • 3-hole 4" installation
  • Metal pop-up
  • Brilliance Finish
  • DIAMOND Seal Technology
  • Rigid spout

Standard Specifications:
  • Maximum 1.20 gpm @ 60 psi, 4.54 L/min @ 414 kPa
  • Spout Height: 5-9/16"
  • Spout Length: 5-1/16"
  • Fittings Type: 3/8" compression fittings
  • Drain Type: Metal pop-up
  • Supply Lines: Included InnoFlex Pex-C Supply Lines
  • Three hole mount
  • Diamond coated ceramic cartridge
  • 3/8" O.D. straight PEX supply lines
  • Models without "TP" suffix have metal drain with pop-up type fitting with plated flange and stopper.
  • Models with "TP" suffix have polypropylene pop- up type drain fitting with plated metal flange and stopper cap.
  • Optional thick deck kit (RP76691) adds 1 1/4" max. deck thickness
  • Lifetime limited warranty on parts (other than electronic parts and batteries) and finishes: or, for commercial users, for 5 years from date of purchase.
  • 5 year limited warranty on electronic parts (other than batteries); or, for commercial users, for 1 year from the date of purchase. No warranty is provided on batteries.

Specs

–
Application:

Residential

Number of Holes:

3

Approvals:

WaterSense

Lead Free

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

Warranty:

Limited Lifetime

Connection Size:

3/8"

Flow Rate (GPM):

1.2

Installation Type:

Deck Mount

Drain Type:

Pop-Up

Finish Family:

Stainless Steel

ADA:

Yes

Product Type:

Bathroom Faucet

Connection Type:

Compression

Max Deck Thickness:

2.25"

Handle Style:

Lever

Series:

Ashlyn

Finish:

Stainless Steel

Valve Type:

Ceramic Disc

Type:

Manual

Faucet Configuration:

Centerset

Number of Handles:

2

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy