Apply to be a TradeMaster!
Main product image of Stryke Two Handle Centerset Bathroom Faucet, 1.2 GPM (Champagne Bronze), 25775-CZMPU-DST
Magnifying glass
Hover image to zoom

Stryke Two Handle Centerset Bathroom Faucet, 1.2 GPM (Champagne Bronze), 25775-CZMPU-DST

Brand:
Delta
SKU:
25775-CZMPU-DST
Rating:
(0)
Q&A:
(0)
Stryke Two Handle Centerset Bathroom Faucet, 1.2 GPM (Champagne Bronze), 25775-CZMPU-DST
Magnifying glass
Hover image to zoom
25775-CZMPU-DST has been discontinued
Discontinued December 11, 2025
This product was discontinued by the manufacturer.
Finish: 
Champagne Bronze
Champagne BronzeMatte BlackStainless SteelVenetian Bronze

Product Highlights

–
Product Highlight: Finish
Champagne Bronze
Product Highlight: GPM
1.2 GPM
Product Highlight: Handle Style
Lever

Description

–
With subtly upturned spout and handles, the Stryke Bath Collection radiates confidence and composure with an assured stature and ascending contours. Designed to be integral to both your bathroom's everyday use and personalized style, Stryke's robust design breathes intrigue into any space in your home. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-saving you money without compromising performance.

Features:
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • Fits 3-hole 4 in. installations
  • Includes matching finish metal pop-up drain assembly
  • ADA compliant
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance

Specs

–
Flow Rate (GPM):

1.2

Finish:

Champagne Bronze

GPM:

1.2

Number of Handles:

2

Number of Holes:

3

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm