Apply to be a TradeMaster!
Main product image of Stryke 2 Handle Centerset Bathroom Faucet (Stainless), 25775-SSMPU-DST
Magnifying glass
Hover image to zoom

Stryke 2 Handle Centerset Bathroom Faucet (Stainless), 25775-SSMPU-DST

Brand:
Delta
SKU:
25775-SSMPU-DST
Rating:
(0)
Q&A:
(0)
Stryke 2 Handle Centerset Bathroom Faucet (Stainless), 25775-SSMPU-DST
Magnifying glass
Hover image to zoom
$353.47 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Finish: 
Stainless Steel
Stainless Steel
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Stainless Steel
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount

Description

–


With subtly upturned spout and handles, the Stryke Bath Collection radiates confidence and composure with an assured stature and ascending contours. Designed to be integral to both your bathroom's everyday use and personalized style, Stryke's robust design breathes intrigue into any space in your home. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-saving you money without compromising performance.
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • Fits 3-hole 4 in. installations
  • Includes matching finish metal pop-up drain assembly
  • ADA compliant
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance

Specs

–
Max Deck Thickness:

2.25"

Valve Type:

Ceramic Disc

Drain Type:

Pop-Up

Product Type:

Bathroom Faucet

Approvals:

ASME A112.18.1 / CSA B125.1

WaterSense

Lead Free

ADA / ICC A117.1

Connection Size:

3/8"

Application:

Residential

Flow Rate (GPM):

1.2

Warranty:

Limited Lifetime

Number of Holes:

3

Finish Family:

Stainless Steel

Finish:

Stainless Steel

ADA:

Yes

Series:

Stryke

Faucet Configuration:

Centerset

Handle Style:

Lever

Type:

Manual

Installation Type:

Deck Mount

Number of Handles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy