Apply to be a TradeMaster!
Main product image of Haywood 2 Handle Centerset Bathroom Faucet (Venetian Bronze), 25999LF-RB
Magnifying glass
Hover image to zoom

Haywood 2 Handle Centerset Bathroom Faucet (Venetian Bronze), 25999LF-RB

Brand:
Delta
SKU:
25999LF-RB
Rating:
(0)
Q&A:
(0)
Haywood 2 Handle Centerset Bathroom Faucet (Venetian Bronze), 25999LF-RB
Magnifying glass
Hover image to zoom
$165.03 each
Backorder
Backorder
Get it Tue, Dec 15 - Tue, Dec 22

MANUALS (3)

Install Instructions
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Venetian Bronze
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Installation Type
Deck Mount

Description

–
Delta is committed to supporting water conservation around the globe and has been recognized as WaterSense Manufacturer Partner of the Year in 2011, 2013, and 2014.

  • WaterSense certification promotes water conservation
  • Includes matching finish plastic pop-up drain assembly
  • Meets standards set by Americans with Disabilities Act (ADA)
  • 3-hole 4 in. installation
  • Rigid spout
  • Assembled dimensions: 4-3/8 in. H x 7-9/16 in. D x 6-1/2 in. W

Specs

–
Connection Type:

NPSM

Approvals:

WaterSense

ASME A112.18.1 / CSA B125.1

Lead Free

ADA / ICC A117.1

Number of Holes:

3

Warranty:

Limited Lifetime

Faucet Configuration:

Centerset

Handle Style:

Lever

Number of Handles:

2

Flow Rate (GPM):

1.2

Finish:

Venetian Bronze

Valve Type:

Cartridge

Application:

Residential

Type:

Manual

Connection Size:

1/2"

Product Type:

Bathroom Faucet

Drain Type:

Pop-Up

Finish Family:

Bronze

ADA:

Yes

Installation Type:

Deck Mount

Series:

Haywood

Max Deck Thickness:

1.38"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy