Apply to be a TradeMaster!
Main product image of Haywood 2 Handle Centerset Bathroom Faucet (Stainless), 25999LF-SS
Magnifying glass
Hover image to zoom

Haywood 2 Handle Centerset Bathroom Faucet (Stainless), 25999LF-SS

Brand:
Delta
SKU:
25999LF-SS
Rating:
(0)
Q&A:
(0)
Haywood 2 Handle Centerset Bathroom Faucet (Stainless), 25999LF-SS
Magnifying glass
Hover image to zoom
25999LF-SS has been discontinued
Discontinued August 20, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Finish
Stainless Steel

Description

–
Delta is committed to supporting water conservation around the globe and has been recognized as WaterSense Manufacturer Partner of the Year in 2011, 2013, and 2014.

  • WaterSense certification promotes water conservation
  • Includes matching finish plastic pop-up drain assembly
  • Meets standards set by Americans with Disabilities Act (ADA)
  • 3-hole 4 in. installation
  • Rigid spout
  • Assembled dimensions: 4-3/8 in. H x 7-9/16 in. D x 6-1/2 in. W

Specs

–
Type:

Manual

Number of Holes:

3

Finish:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm