| Type: | Manual |
|---|---|
| Valve Type: | Compression |
| Material: | Brass |
| Approvals: | ASME A112.18.1 / CSA B125.1 CSA Lead Free |
| Flow Rate (GPM): | 5 |
| Number of Holes: | 3 |
| Handle Style: | Cross |
| Application: | Commercial |
| Warranty: | 5 Year Limited |
| Connection Type: | IPS / NPT |
| Product Type: | Service Faucet |
| Finish: | Chrome |
| Installation Type: | Wall Mount |
| Connection Size: | 1/2" |
| Finish Family: | Chrome |
| Number of Handles: | 2 |