Shop Resideo Sale
Main product image of Commercial Two Handle 8" Wall Mount Service Sink Faucet, 28T9
Magnifying glass
Hover image to zoom

Commercial Two Handle 8" Wall Mount Service Sink Faucet, 28T9

Brand:
Delta
SKU:
28T9
Rating:
(3)
Q&A:
(0)
Commercial Two Handle 8" Wall Mount Service Sink Faucet, 28T9
Magnifying glass
Hover image to zoom
$156.65 each
In Stock
In Stock
Get 15 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Rough Chrome
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Installation Type
Wall Mount
Product Highlight: Handle Style
Cross
Product Highlight: Material
Brass
Product Highlight: Connection Size
1/2" Connection

Description

–
This wall mount service sink faucet is designed for commercial utility sink installations with 8 in. centers and two cross handles for separate hot and cold control. It features cast brass construction, integral stops, and 1/2-14 NPT inlet connections for service applications.
  • 5.0 gpm maximum flow rate
  • Wall-mount installation
  • 8 in. centers
  • Two metal cross handles with color index
  • Cast brass faucet body
  • 1/2-14 NPT female inlets
  • Supplied nipple provides 1/2-14 NPT male connection option
  • Inline vacuum breaker, hose-end spout, pail hook, and wall brace included

Specs

–
Finish:

Rough Chrome

Approvals:

ASME A112.18.1 / CSA B125.1

Connection Type:

IPS / NPT

Installation Type:

Wall Mount

Number of Holes:

2

Handle Style:

Cross

Type:

Manual

Flow Rate (GPM):

5

Material:

Brass

Product Type:

Service Faucet

Connection Size:

1/2"

Application:

Commercial

Number of Handles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Finish
Installation Type
Type
Flow Rate (GPM)
Product Type
CURRENT ITEM
Product Image of Commercial Two Handle 8" Wall Mount Service Sink Faucet, 28T9
Commercial Two Handle 8" Wall Mount Service Sink Faucet, 28T9
SKU: 28T9
(3)
Rough Chrome
Wall Mount
Manual
5
Service Faucet
Chrome
Wall Mount
Manual
3.8
Service Faucet
Chrome
Wall Mount
Manual
10.4
Service Faucet

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Delta Mop Sink Faucet

Best price for a quality faucet and arrived on time.
H20Plumbit
Lawrence KS
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This was exactly what I needed

The product came fast, in good condition and ready to install.
JT
Parker, Colorado
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It's everything I hoped for.

I installed in on a utility sink near our attached greenhouse. I'll hook a garden hose to it to water our plants, as well as everything else you would use a utility sink for.
Doug
Ozarks
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy