| Approvals: | WaterSense ADA / ICC A117.1 Lead Free ASME A112.18.1 / CSA B125.1 |
|---|---|
| Warranty: | Limited Lifetime |
| Flow Rate (GPM): | 1.2 |
| Product Type: | Bathroom Faucet |
| Installation Type: | Deck Mount |
| Handle Style: | Lever |
| Number of Holes: | 3 |
| Application: | Residential |
| Valve Type: | Cartridge |
| ADA: | Yes |
| Connection Size: | 1/2" |
| Series: | Woodhurst |
| Max Deck Thickness: | 1.19" |
| Type: | Manual |
| Connection Type: | NPSM |
| Drain Type: | Pop-Up |
| Finish Family: | Bronze |
| Faucet Configuration: | Widespread |
| Finish: | Venetian Bronze |
| Number of Handles: | 2 |