Apply to be a TradeMaster!
Main product image of Woodhurst Two Handle Widespread Bathroom Faucet (Stainless) , 3532LF-SSMPU
Magnifying glass
Hover image to zoom

Woodhurst Two Handle Widespread Bathroom Faucet (Stainless) , 3532LF-SSMPU

Brand:
Delta
SKU:
3532LF-SSMPU
Rating:
(0)
Q&A:
(0)
Woodhurst Two Handle Widespread Bathroom Faucet (Stainless) , 3532LF-SSMPU
Magnifying glass
Hover image to zoom
$221.14 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22

MANUALS (3)

Product Overview
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brilliance Stainless
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount

Description

–
The Woodhurst widespread bathroom faucet installs on a 3-hole deck with 4.5 in. to 16 in. centers and uses two lever handles for hot and cold control. It has a maximum flow rate of 1.2 gpm at 60 psi and includes a matching metal pop-up drain assembly.
  • 1.2 gpm maximum flow rate at 60 psi
  • Widespread deck-mount installation
  • Fits 3-hole installations on 4.5 in. to 16 in. centers
  • 1/2 in.-14 NPSM adapters
  • Maximum deck thickness: 1.19 in.
  • Metal pop-up drain included
  • ASME A112.18.1 / CSA B125.1 listed
  • EPA WaterSense and ADA compliant

Specs

–
Approvals:

WaterSense

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

Finish:

Brilliance Stainless

Connection Size:

1/2"

Warranty:

Limited Lifetime

Finish Family:

Stainless Steel

Connection Type:

NPSM

Product Type:

Bathroom Faucet

ADA:

Yes

Handle Style:

Lever

Installation Type:

Deck Mount

Max Deck Thickness:

1.19"

Type:

Manual

Flow Rate (GPM):

1.2

Drain Type:

Pop-Up

Number of Holes:

3

Series:

Woodhurst

Application:

Residential

Number of Handles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy