Apply to be a TradeMaster!
Main product image of 3535-BLMPU-DST Saylor 2 Handle Widespread Bathroom Faucet (Matte Black)
Magnifying glass
Hover image to zoom

3535-BLMPU-DST Saylor 2 Handle Widespread Bathroom Faucet (Matte Black)

Brand:
Delta
SKU:
3535-BLMPU-DST
Rating:
(0)
Q&A:
(0)
3535-BLMPU-DST Saylor 2 Handle Widespread Bathroom Faucet (Matte Black)
Magnifying glass
Hover image to zoom
$419.00 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 2PM, receive Monday
Finish: 
Matte Black
Champagne BronzeChromeMatte BlackStainless Steel
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
Compression Connection
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Matte Black
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
The Saylor widespread bathroom faucet installs on 4 in. to 16 in. centers in a deck-mount, 3-hole configuration with two lever handles for hot and cold control. It includes integrated supply lines, a metal push pop-up drain, and has a 5.44 in. spout reach with a maximum deck thickness of 2.25 in.
  • Widespread deck-mount installation for 4 in. to 16 in. centers
  • 3-hole installation
  • 5.44 in. spout reach
  • 8 in. overall height
  • Maximum deck thickness: 2.25 in.
  • 3/8 in. water supply connection
  • Integrated InnoFlex PEX supply lines included
  • Metal push pop-up drain assembly included

Specs

–
Application:

Residential

Installation Type:

Deck Mount

Series:

Saylor

Number of Holes:

3

Product Type:

Bathroom Faucet

ADA:

Yes

Valve Type:

Ceramic Disc

Approvals:

NSF/ANSI 61

Lead Free

WaterSense

ADA / ICC A117.1

Finish Family:

Matte Black

Connection Type:

Compression

Type:

Manual

Connection Size:

3/8"

Drain Type:

Push Pop-Up / Clicker

Number of Handles:

2

Handle Style:

Lever

Max Deck Thickness:

2.25"

Finish:

Matte Black

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy