Apply to be a TradeMaster!
Main product image of 3535-SSMPU-DST Saylor 2 Handle Widespread Bathroom Faucet (Stainless)
Magnifying glass
Hover image to zoom

3535-SSMPU-DST Saylor 2 Handle Widespread Bathroom Faucet (Stainless)

Brand:
Delta
SKU:
3535-SSMPU-DST
Rating:
(0)
Q&A:
(0)
3535-SSMPU-DST Saylor 2 Handle Widespread Bathroom Faucet (Stainless)
Magnifying glass
Hover image to zoom
$399.00 each
In Stock
In Stock
Get 16 Tue, Nov 24

MANUALS (3)

Install Instructions
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression Connection
Product Highlight: Finish
Stainless Steel
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Size
3/8" Connection

Description

–
The Saylor Bath Collection is an intriguing blend of traditional and contemporary design elements with strong, geometric forms and hints of industrial style in the handles. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. Delta WaterSense labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • 1/4 turn stops
  • Hot and cold stems are interchangeable
  • ADA compliant
  • Delta WaterSense labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance.

Specs

–
Connection Type:

Compression

Finish:

Stainless Steel

Approvals:

ADA / ICC A117.1

WaterSense

ASME A112.18.2 / CSA B125.2

Lead Free

ASME A112.18.1 / CSA B125.1

Installation Type:

Deck Mount

Max Deck Thickness:

2.25"

Handle Style:

Lever

Type:

Manual

Warranty:

Limited Lifetime

Number of Handles:

2

ADA:

Yes

Flow Rate (GPM):

1.2

Valve Type:

Ceramic Disc

Application:

Residential

Drain Type:

Push Pop-Up / Clicker

Faucet Configuration:

Widespread

Connection Size:

3/8"

Series:

Saylor

Number of Holes:

3

Product Type:

Bathroom Faucet

Finish Family:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy