Apply to be a TradeMaster!
Main product image of 3536-BLMPU-DST Saylor 2 Handle Widespread Bathroom Faucet (Matte Black)
Magnifying glass
Hover image to zoom

3536-BLMPU-DST Saylor 2 Handle Widespread Bathroom Faucet (Matte Black)

Brand:
Delta
SKU:
3536-BLMPU-DST
Rating:
(0)
Q&A:
(0)
3536-BLMPU-DST Saylor 2 Handle Widespread Bathroom Faucet (Matte Black)
Magnifying glass
Hover image to zoom
$419.00 each
In Stock
In Stock
Get 14 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Type
Compression Connection
Product Highlight: Finish
Matte Black
Product Highlight: Handle Style
Lever

Description

–
The Saylor widespread bathroom faucet installs on 4 in. to 16 in. centers in a 3-hole deck-mount configuration with two lever handles for separate hot and cold control. It delivers 1.2 gpm at 60 psi and includes integrated PEX supply tubes and a matching metal push pop-up drain with overflow.
  • 1.2 gpm maximum flow rate at 60 psi
  • Widespread deck-mount installation for 3-hole sink applications
  • Fits 4 in. to 16 in. centers
  • Diamond coated ceramic cartridge
  • 3/8 in. O.D. straight PEX supply tubes with 3/8 in. compression fittings
  • Maximum deck thickness: 2.25 in.
  • Metal push pop-up drain with overflow included
  • Meets ASME A112.18.1 / CSA B125.1, NSF/ANSI/CAN 61 & 372, EPA WaterSense, and ICC/ANSI A117.1 requirements

Specs

–
Finish Family:

Matte Black

Number of Holes:

3

Flow Rate (GPM):

1.2

Product Type:

Bathroom Faucet

Approvals:

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

WaterSense

NSF/ANSI 61

Lead Free

Valve Type:

Ceramic Disc

Application:

Residential

Max Deck Thickness:

2.25"

Installation Type:

Deck Mount

Type:

Manual

Connection Size:

3/8"

Warranty:

Limited Lifetime

Connection Type:

Compression

Drain Type:

Push Pop-Up / Clicker

Number of Handles:

2

ADA:

Yes

Finish:

Matte Black

Series:

Saylor

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy