Apply to be a TradeMaster!
Main product image of Saylor Two Handle Widespread Bathroom Faucet (Champagne Bronze), 3536-CZMPU-DST
Magnifying glass
Hover image to zoom

Saylor Two Handle Widespread Bathroom Faucet (Champagne Bronze), 3536-CZMPU-DST

Brand:
Delta
SKU:
3536-CZMPU-DST
Rating:
(0)
Q&A:
(0)
Saylor Two Handle Widespread Bathroom Faucet (Champagne Bronze), 3536-CZMPU-DST
Magnifying glass
Hover image to zoom
$429.00 each
In Stock
In Stock
Get 3 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
Compression Connection
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Finish
Champagne Bronze

Description

–
The Saylor widespread bathroom faucet installs on 4 in. to 16 in. centers in a 3-hole deck-mount configuration. It has two lever handles, a 1.2 gpm maximum flow rate at 60 psi, and includes a matching drain assembly.
  • 1.2 gpm maximum flow rate at 60 psi
  • Widespread deck-mount installation for 4 in. to 16 in. centers
  • 3-hole sink application
  • Diamond coated ceramic cartridge
  • 3/8 in. O.D. straight PEX supply tubes with 3/8 in. compression fittings
  • Metal push pop-up drain with overflow, plated flange, and stopper included
  • Maximum deck thickness: 2.25 in.
  • Complies with ASME A112.18.1 / CSA B125.1, NSF/ANSI/CAN 61 & 372, EPA WaterSense, and ICC/ANSI A117.1 valve control requirements

Specs

–
Application:

Residential

Warranty:

Limited Lifetime

Approvals:

Lead Free

NSF/ANSI 61

ADA / ICC A117.1

WaterSense

ASME A112.18.1 / CSA B125.1

Type:

Manual

Handle Style:

Lever

Max Deck Thickness:

2.25"

Installation Type:

Deck Mount

Flow Rate (GPM):

1.2

Drain Type:

Push Pop-Up / Clicker

Series:

Saylor

Valve Type:

Ceramic Disc

Connection Type:

Compression

Product Type:

Bathroom Faucet

Number of Holes:

3

Finish Family:

Bronze

Connection Size:

3/8"

Finish:

Champagne Bronze

Number of Handles:

2

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy