Apply to be a TradeMaster!
Main product image of Lahara Two Handle Widespread Bathroom Faucet (Champagne Bronze), 3538-CZMPU-DST
Magnifying glass
Hover image to zoom

Lahara Two Handle Widespread Bathroom Faucet (Champagne Bronze), 3538-CZMPU-DST

Brand:
Delta
SKU:
3538-CZMPU-DST
Rating:
(0)
Q&A:
(0)
Lahara Two Handle Widespread Bathroom Faucet (Champagne Bronze), 3538-CZMPU-DST
Magnifying glass
Hover image to zoom
$467.68 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
Compression Connection
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Champagne Bronze

Description

–
Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard*. Designed to look like new for life, Brilliance finishes are developed using a proprietary process that creates a durable, long-lasting finish that is guaranteed not to corrode, tarnish or discolor. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-saving you money without compromising performance. *Industry standard is based on ASME A112.18.1 of 500,000 cycles.

Features:
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 3-hole 4-16" installation
  • Metal pop-up
  • ADA Compliant
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout

Specs

–
Series:

Lahara

Connection Size:

3/8"

Approvals:

NSF/ANSI 61

ADA / ICC A117.1

Lead Free

WaterSense

ASME A112.18.1 / CSA B125.1

Type:

Manual

Connection Type:

Compression

Valve Type:

Ceramic Disc

Handle Style:

Lever

Installation Type:

Deck Mount

Product Type:

Bathroom Faucet

Drain Type:

Pop-Up

Faucet Configuration:

Widespread

Finish Family:

Bronze

Warranty:

Limited Lifetime

Max Deck Thickness:

2.25"

Application:

Residential

Flow Rate (GPM):

1.2

Number of Holes:

3

Finish:

Champagne Bronze

Number of Handles:

2

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy