Apply to be a TradeMaster!
Main product image of Lahara Two Handle Widespread Lav Faucet (Metal Pop-Up Drain, DST), 3538-MPU-DST
Magnifying glass
Hover image to zoom

Lahara Two Handle Widespread Lav Faucet (Metal Pop-Up Drain, DST), 3538-MPU-DST

Brand:
Delta
SKU:
3538-MPU-DST
Rating:
(1)
Q&A:
(0)
Lahara Two Handle Widespread Lav Faucet (Metal Pop-Up Drain, DST), 3538-MPU-DST
Magnifying glass
Hover image to zoom
$260.16 each
In Stock
In Stock
Get 4 Tue, Nov 24
Order by today, receive Tuesday
Finish: 
Chrome
Champagne BronzeChromeStainless SteelVenetian Bronze
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Type
Compression Connection
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Chrome
Product Highlight: Handle Style
Lever

Description

–
Lahara Two Handle Widespread Lav Faucet (Metal Pop-Up Drain, DST)

Features:
  • WaterSense certification promotes water conservation
  • DIAMOND Seal Technology features a valve embedded with diamonds to ensure like-new operation for the life of the faucet
  • Includes matching finish drain assembly
  • Meets standards set by Americans with Disabilities Act (ADA)
  • 3-hole 4-16 in. installation
  • Assembled dimensions: 5-7/8 in. H x 6-21/32 in. D x 10-5/8 in. W
  • Number of Handles: 2
  • Installation Type: Widespread
  • Aerator Type: Cache
  • Valve Type: DIAMOND(TM) Seal Valve
  • Flow Rate: 1.20 gpm @ 60 psi, 4.5 L/min @ 414 kPa
  • Spout Length: 5"
  • Spout Total Height: 5-7/8"
  • Spout Height Deck to Aerator: 3-5/8"
  • Drain type: Metal pop-up

Standard Specifications:
  • Max. 1.20 gpm @ 60 psi, 4.54 L/min @ 414 kPa
  • Three hole mount
  • Solid brass fabricated end valve
  • 1/4 turn stops
  • Diamond coated ceramic cartridge
  • 3/8" O.D. straight PEX supply tubes
  • Models with suffix "MPU" have metal drain with pop-up type fitting with plated flange and stopper
  • Lifetime limited warranty on parts (other than electronic parts and batteries) and finishes: or, for commercial users, for 5 years from date of purchase.
  • 5 year limited warranty on electronic parts (other than batteries); or, for commercial users, for 1 year from the date of purchase. No warranty is provided on batteries.

Specs

–
Drain Type:

Pop-Up

Max Deck Thickness:

2.25"

Warranty:

Limited Lifetime

Valve Type:

Ceramic Disc

Connection Type:

Compression

Approvals:

Lead Free

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

WaterSense

NSF/ANSI 61

Number of Holes:

3

Series:

Lahara

ADA:

Yes

Application:

Commercial

Connection Size:

3/8"

Faucet Configuration:

Widespread

Installation Type:

Deck Mount

Finish Family:

Chrome

Finish:

Chrome

Product Type:

Bathroom Faucet

Type:

Manual

Handle Style:

Lever

Flow Rate (GPM):

1.2

Number of Handles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would not buy this product again

I feel its cheaply made.
dave
new york
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy