Apply to be a TradeMaster!
Main product image of Tetra Two Handle Widespread Bathroom Faucet, 1.2 GPM (Lumicoat Champagne Bronze), 35588-CZ-PR-DST
Magnifying glass
Hover image to zoom

Tetra Two Handle Widespread Bathroom Faucet, 1.2 GPM (Lumicoat Champagne Bronze), 35588-CZ-PR-DST

Brand:
Delta
SKU:
35588-CZ-PR-DST
Rating:
(0)
Q&A:
(0)
Tetra Two Handle Widespread Bathroom Faucet, 1.2 GPM (Lumicoat Champagne Bronze), 35588-CZ-PR-DST
Magnifying glass
Hover image to zoom
$619.00 each
In Stock
In Stock
Get 5 Tomorrow, Nov 18
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Finish
Lumicoat Champagne Bronze
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
Compression Connection
Product Highlight: Handle Style
Lever

Description

–
Familiar geometries and subtle curves combine in the Tetra Bath Collection to bring a sleek, architectural look and feel to the bath. Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without the need for cleaners or chemicals. The ultra-sleek surface repels liquids, resisting water spots and staying cleaner longer, so your faucet stays beautiful. Delta faucets with Diamond Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. WaterSense labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance. You can install with confidence, knowing Delta products are backed by our Lifetime Limited Warranty.

Features:
  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without the need for cleaners or chemicals on the product's most commonly touched areas
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Fits three hole 4-16-inch installations
  • 1/4 turn stops
  • Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • 3/8-inch compression fittings

Specs

–
Number of Handles:

2

Finish Family:

Bronze

Product Type:

Bathroom Faucet

Faucet Configuration:

Widespread

Warranty:

Limited Lifetime

Approvals:

ADA / ICC A117.1

WaterSense

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

Lead Free

Type:

Manual

Series:

Tetra

Valve Type:

Ceramic Disc

Drain Type:

Push Pop-Up / Clicker

Number of Holes:

3

Connection Size:

3/8"

Finish:

Lumicoat Champagne Bronze

Installation Type:

Deck Mount

Connection Type:

Compression

ADA:

Yes

Handle Style:

Lever

Flow Rate (GPM):

1.2

Max Deck Thickness:

2.25"

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy