Apply to be a TradeMaster!
Main product image of Tetra 2 Handle Widespread Bathroom Faucet (Lumicoat Stainless), 35588-SS-PR-DST
Magnifying glass
Hover image to zoom

Tetra 2 Handle Widespread Bathroom Faucet (Lumicoat Stainless), 35588-SS-PR-DST

Brand:
Delta
SKU:
35588-SS-PR-DST
Rating:
(0)
Q&A:
(0)
Tetra 2 Handle Widespread Bathroom Faucet (Lumicoat Stainless), 35588-SS-PR-DST
Magnifying glass
Hover image to zoom
$519.00 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Widespread
Product Highlight: Finish
Lumicoat Stainless
Product Highlight: Handle Style
Lever
Product Highlight: Material
Zinc

Description

–
Familiar geometries and subtle curves combine in the Tetra Bath Collection to bring a sleek, architectural look and feel to the bath. Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without the need for cleaners or chemicals. The ultra-sleek surface repels liquids, resisting water spots and staying cleaner longer, so your faucet stays beautiful. Delta faucets with Diamond Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. WaterSense labeled faucets use at least 20% less water than the industry standard helping you save water without compromising performance. You can install with confidence, knowing Delta products are backed by our Lifetime Limited Warranty.

Features:
  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without the need for cleaners or chemicals on the product's most commonly touched areas
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Fits three hole 4-16-inch installations
  • 1/4 turn stops
  • Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • 3/8-inch compression fittings

Specs

–
Type:

Manual

Installation Type:

Widespread

Finish:

Lumicoat Stainless

Handle Style:

Lever

Flow Rate (GPM):

1.2

Flow Rate:

1.2 GPM

Faucet Holes:

3

Number of Handles:

2

Material:

Zinc

Number of Holes:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy