Apply to be a TradeMaster!
Main product image of Vesna 2 Lever Handle Widespread Bathroom Faucet, 1.2 gpm, 35789LF-SP (Spotshield Brushed Nickel)
Magnifying glass
Hover image to zoom

Vesna 2 Lever Handle Widespread Bathroom Faucet, 1.2 gpm, 35789LF-SP (Spotshield Brushed Nickel)

Brand:
Delta
SKU:
35789LF-SP
Rating:
(0)
Q&A:
(0)
Vesna 2 Lever Handle Widespread Bathroom Faucet, 1.2 gpm, 35789LF-SP (Spotshield Brushed Nickel)
Magnifying glass
Hover image to zoom
$278.42 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Finish: 
Spotshield Brushed Nickel
Spotshield Brushed Nickel
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Material
Brass
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Spotshield Brushed Nickel

Specs

–
Finish Family:

Brushed Nickel

Approvals:

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

Lead Free

WaterSense

Handle Style:

Lever

Product Type:

Bathroom Faucet

ADA:

Yes

Connection Type:

NPSM

Drain Type:

Pop-Up

Max Deck Thickness:

1.19"

Number of Handles:

2

Material:

Brass

Number of Holes:

3

Installation Type:

Deck Mount

Warranty:

Limited Lifetime

Series:

Vesna

Faucet Configuration:

Widespread

Application:

Residential

Finish:

Spotshield Brushed Nickel

Connection Size:

1/2"

Type:

Manual

Flow Rate (GPM):

1.2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy