Apply to be a TradeMaster!
Main product image of Vesna 2 Handle Widespread Bathroom Faucet, Lever Handles, 1.2 gpm, 35789LF (Chrome)
Magnifying glass
Hover image to zoom

Vesna 2 Handle Widespread Bathroom Faucet, Lever Handles, 1.2 gpm, 35789LF (Chrome)

Brand:
Delta
SKU:
35789LF
Rating:
(0)
Q&A:
(0)
Vesna 2 Handle Widespread Bathroom Faucet, Lever Handles, 1.2 gpm, 35789LF (Chrome)
Magnifying glass
Hover image to zoom
$266.51 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
1/2" Connection

Specs

–
Approvals:

ASME A112.18.1 / CSA B125.1

Lead Free

ADA / ICC A117.1

WaterSense

Type:

Manual

Finish:

Chrome

Finish Family:

Chrome

ADA:

Yes

Warranty:

Limited Lifetime

Connection Type:

NPSM

Application:

Residential

Number of Handles:

2

Drain Type:

Pop-Up

Max Deck Thickness:

1.19"

Material:

Brass

Handle Style:

Lever

Faucet Configuration:

Widespread

Series:

Vesna

Product Type:

Bathroom Faucet

Flow Rate (GPM):

1.2

Number of Holes:

3

Connection Size:

1/2"

Installation Type:

Deck Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy