Apply to be a TradeMaster!
Main product image of Nicoli 2 Handle Widespread Bathroom Faucet (Matte Black/Champagne Bronze), 35849LF-GZ
Magnifying glass
Hover image to zoom

Nicoli 2 Handle Widespread Bathroom Faucet (Matte Black/Champagne Bronze), 35849LF-GZ

Brand:
Delta
SKU:
35849LF-GZ
Rating:
(0)
Q&A:
(0)
Nicoli 2 Handle Widespread Bathroom Faucet (Matte Black/Champagne Bronze), 35849LF-GZ
Magnifying glass
Hover image to zoom
$379.16 each
In Stock
In Stock
Get 8 Tue, Nov 24
Finish: 
Matte Black/Champagne Bronze
Chrome
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Matte Black/Champagne Bronze
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount

Description

–
The smooth lines and elegant form of the Delta Nicoli bath collection add a modern touch to your bath. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard saving you money without compromising performance.

Features:
  • Fits 3-hole 6-16" installations
  • Includes matching finish plastic pop-up drain assembly
  • ADA compliant
  • Two lever handles allow for precise adjustment of water temperature
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Backed by Delta Faucet's Lifetime Limited Warranty

Specs

–
Approvals:

Lead Free

ADA / ICC A117.1

WaterSense

ASME A112.18.1 / CSA B125.1

Warranty:

Limited Lifetime

Finish:

Matte Black/Champagne Bronze

Max Deck Thickness:

2.38"

Finish Family:

Two-Tone

Drain Type:

Push Pop-Up / Clicker

Connection Size:

1/2"

Material:

Brass

Type:

Manual

Product Type:

Bathroom Faucet

Handle Style:

Lever

Application:

Residential

Installation Type:

Deck Mount

Faucet Configuration:

Widespread

Connection Type:

NPSM

Number of Handles:

2

ADA:

Yes

Series:

Nicoli

Flow Rate (GPM):

1.2

Number of Holes:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy