Apply to be a TradeMaster!
Main product image of 35849LF-SS Nicoli 2 Handle Widespread Bathroom Faucet (Stainless)
Magnifying glass
Hover image to zoom

35849LF-SS Nicoli 2 Handle Widespread Bathroom Faucet (Stainless)

Brand:
Delta
SKU:
35849LF-SS
Rating:
(0)
Q&A:
(0)
35849LF-SS Nicoli 2 Handle Widespread Bathroom Faucet (Stainless)
Magnifying glass
Hover image to zoom
$259.42 each
In Stock
In Stock
Get 6 Tue, Nov 24
Finish: 
Stainless Steel
Champagne BronzeChromeMatte BlackMatte Black/Champagne BronzeStainless Steel
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Stainless Steel
Product Highlight: Connection Type
NPSM Connection

Description

–
The smooth lines and elegant form of the Delta Nicoli bath collection add a modern touch to your bath. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-saving you money without compromising performance.

  • Fits 3-hole 6-16 in. installations
  • Includes matching finish plastic pop-up drain assembly
  • ADA compliant
  • Two lever handles allow for precise adjustment of water temperature
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Lifetime limited warranty

Specs

–
Material:

Brass

Warranty:

Limited Lifetime

Installation Type:

Deck Mount

Handle Style:

Lever

Approvals:

WaterSense

Lead Free

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

Finish:

Stainless Steel

ADA:

Yes

Max Deck Thickness:

2.38"

Drain Type:

Pop-Up

Application:

Residential

Product Type:

Bathroom Faucet

Number of Holes:

3

Flow Rate (GPM):

1.2

Finish Family:

Stainless Steel

Connection Type:

NPSM

Connection Size:

1/2"

Number of Handles:

2

Type:

Manual

Series:

Nicoli

Faucet Configuration:

Widespread

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy