Apply to be a TradeMaster!
Main product image of Cassidy Two Handle Widespread Bathroom Faucet (Chrome), 3597LF-MPU
Magnifying glass
Hover image to zoom

Cassidy Two Handle Widespread Bathroom Faucet (Chrome), 3597LF-MPU

Brand:
Delta
SKU:
3597LF-MPU
Rating:
(0)
Q&A:
(0)
Cassidy Two Handle Widespread Bathroom Faucet (Chrome), 3597LF-MPU
Magnifying glass
Hover image to zoom
$459.00 each
In Stock
In Stock
Get 7 Wed, Oct 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Installation Type
Centerset

Description

–
Featuring clean lines with elegant design details, the Cassidy Collection is an obvious choice for a timeless, traditionally styled bath. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard - helping you save water without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

Features:
  • Fits 3-hole 6-16 in. installations
  • Includes matching finish metal pop-up drain assembly
  • Order handles separately (LHP)
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • High-arc spout
  • Accommodates countertop installations up to 3 cm thick without the need for an extension kit (manufacture date after 4/30/20)

Specs

–
Number of Holes:

3

Finish:

Chrome

Type:

Manual

Flow Rate (GPM):

1.2

Features:

Drain & Handles

Application:

Bathroom

Number of Handles:

2

Handles Included:

Yes

Flow Rate:

1.20 GPM

Valve Type:

Diamond Seal

Installation Type:

Centerset

Pop-Up Included:

No

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy