The Day Savers – A National Tradesmen Day Contest
Main product image of Cassidy 2 Handle Widespread Bathroom Faucet (Venetian Bronze), 3597LF-RBMPU
Magnifying glass
Hover image to zoom

Cassidy 2 Handle Widespread Bathroom Faucet (Venetian Bronze), 3597LF-RBMPU

Brand:
Delta
SKU:
3597LF-RBMPU
Rating:
(0)
Q&A:
(0)
Cassidy 2 Handle Widespread Bathroom Faucet (Venetian Bronze), 3597LF-RBMPU
Magnifying glass
Hover image to zoom
$689.00 each
In Stock
In Stock
Get 14 Tue, Sep 1
Order by today, receive Tuesday
Finish
Venetian Bronze
Handles Included
Yes
NoYes
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Venetian Bronze

Description

Featuring clean lines with elegant design details, the Cassidy Collection is an obvious choice for a timeless, traditionally styled bath. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard - helping you save water without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

  • Fits 3-hole 6-16 in. installations
  • Includes matching finish metal pop-up drain assembly
  • Meets standards set by Americans with Disabilities Act (ADA)
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • High-arc spout
  • Accommodates countertop installations up to 3 cm thick without the need for an extension kit (manufacture date after 4/30/20)

Specs

Type:

Manual

Flow Rate (GPM):

1.2

Handles Included:

Yes

Number of Holes:

3

Features:

Drain & Handles

Finish:

Venetian Bronze

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy