| Finish: | Matte Black |
|---|---|
| Connection Size: | 1/2" |
| Number of Holes: | 3 |
| Series: | Pivotal |
| Installation Type: | Deck Mount |
| Product Type: | Bathroom Faucet |
| Approvals: | Lead Free ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 WaterSense |
| Finish Family: | Matte Black |
| Flow Rate (GPM): | 1.2 |
| Faucet Configuration: | Widespread |
| ADA: | Yes |
| Connection Type: | NPSM |
| Handle Style: | Lever |
| Material: | Brass |
| Type: | Manual |
| Max Deck Thickness: | 2.25" |
| Warranty: | Limited Lifetime |
| Application: | Residential |
| Number of Handles: | 2 |
| Drain Type: | Pop-Up |