Apply to be a TradeMaster!
Main product image of Pivotal Two Handle Widespread Bathroom Faucet, 1.20 GPM (Lumicoat Stainless), 3599LF-SS-PR-MPU
Magnifying glass
Hover image to zoom

Pivotal Two Handle Widespread Bathroom Faucet, 1.20 GPM (Lumicoat Stainless), 3599LF-SS-PR-MPU

Brand:
Delta
SKU:
3599LF-SS-PR-MPU
Rating:
(0)
Q&A:
(0)
Pivotal Two Handle Widespread Bathroom Faucet, 1.20 GPM (Lumicoat Stainless), 3599LF-SS-PR-MPU
Magnifying glass
Hover image to zoom
$809.00 each
In Stock
In Stock
Get 3 Wed, Nov 25
Finish: 
Lumicoat Stainless
Lumicoat Chrome
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Lumicoat Stainless
Product Highlight: Material
Brass
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount

Description

–
The confident slant of the Pivotal Bath Collection makes it a striking addition to a bathroom's contemporary geometry for a look that makes a statement. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard - helping you save water without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

Features:
  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
  • Fits 3-hole 8-16 in. installations
  • Includes matching finish metal pop-up drain assembly
  • ADA Compliant
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout

Specs

–
Finish:

Lumicoat Stainless

Material:

Brass

Type:

Manual

Application:

Residential

Max Deck Thickness:

2.25"

Faucet Configuration:

Widespread

Approvals:

ASME A112.18.1 / CSA B125.1

WaterSense

NSF/ANSI 61

Lead Free

ADA / ICC A117.1

Warranty:

Limited Lifetime

Finish Family:

Stainless Steel

Drain Type:

Pop-Up

Connection Type:

NPSM

Handle Style:

Lever

Product Type:

Bathroom Faucet

Number of Handles:

2

ADA:

Yes

Number of Holes:

3

Series:

Pivotal

Installation Type:

Deck Mount

Connection Size:

1/2"

Flow Rate (GPM):

1.2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy