Apply to be a TradeMaster!
Main product image of Signature Single Handle Pull-Out Kitchen Faucet (Matte Black), 470-BL-DST
Magnifying glass
Hover image to zoom

Signature Single Handle Pull-Out Kitchen Faucet (Matte Black), 470-BL-DST

Brand:
Delta
SKU:
470-BL-DST
Rating:
(0)
Q&A:
(0)
Signature Single Handle Pull-Out Kitchen Faucet (Matte Black), 470-BL-DST
Magnifying glass
Hover image to zoom
470-BL-DST has been discontinued
Discontinued September 8, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard (based on ASME A112.18.1 of 500,000 cycles). Kitchen faucets with Touch-Clean Spray Holes allow you to easily wipe away calcium and lime build-up with the touch of a finger. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

Product Features:
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 1 or 3-hole 8" installation
  • Optional escutcheon included for use with additional mounting configurations and a cohesive look
  • ADA Compliant
  • Pull-out spout swivels 120 degrees
  • 59 in. long hose provides outstanding reach
  • Easily wipe away mineral build up with Touch-Clean spray holes
  • Backed by Delta Faucet's Lifetime Limited Warranty

Specs

–
Type:

Manual

Single Handle

Number of Holes:

1

3

Finish:

Matte Black

Number of Handles:

1

Flow Rate:

1.80 GPM

Faucet Holes:

1 or 3

ADA:

Yes

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm