Apply to be a TradeMaster!
Main product image of Signature Single Handle Pull-Out Kitchen Faucet (Chrome), 470-DST
Magnifying glass
Hover image to zoom

Signature Single Handle Pull-Out Kitchen Faucet (Chrome), 470-DST

Brand:
Delta
SKU:
470-DST
Rating:
(1)
Q&A:
(0)
Signature Single Handle Pull-Out Kitchen Faucet (Chrome), 470-DST
Magnifying glass
Hover image to zoom
$360.81 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9

MANUALS (2)

Specification Sheet
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Color
Chrome
Product Highlight: Height (Inches)
10" Height
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Metal Lever

Description

–
Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard (based on ASME A112.18.1 of 500,000 cycles). Kitchen faucets with Touch-Clean Spray Holes allow you to easily wipe away calcium and lime build-up with the touch of a finger. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

Product Features:
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 1 or 3-hole 8" installation
  • Optional escutcheon included for use with additional mounting configurations and a cohesive look
  • ADA Compliant
  • Pull-out spout swivels 120 degrees
  • 59 in. long hose provides outstanding reach
  • Easily wipe away mineral build up with Touch-Clean spray holes
  • Backed by Delta Faucet's Lifetime Limited Warranty

Specs

–
Finish:

Chrome

Type:

Manual

Single Handle

Pullout Spray

Number of Holes:

1

3

Application:

Kitchen

Color:

Chrome

Faucet Holes:

1 or 3

3

Flow Rate:

1.80 GPM

2.2 GPM

Height (Inches):

10"

Handles Included:

Yes

Number of Handles:

1

ADA:

Yes

Warranty:

Limited Lifetime

Eschutcheon:

Yes

Faucet Centers:

8"

Handle Style:

Metal Lever

Pullout Spray:

Yes

Soap Dispenser:

No

Spout Height:

6.63"

Spout Reach:

9"

Theme:

Contemporary / Modern

Valve Type:

Diamond Seal

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
4
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

unable to get parts from delta on this unit

missing soap pump part # 4 and delta parts does not have a model 470 dst. The real delta # should be on box.
gene
Fredericksburg TX
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy