Shop Limited Time Deals
Main product image of Classic Single Handle Centerset Lav Faucet (50/50 Pop-Up), 520-DST
Magnifying glass
Hover image to zoom

Classic Single Handle Centerset Lav Faucet (50/50 Pop-Up), 520-DST

Brand:
Delta
SKU:
520-DST
Rating:
(0)
Q&A:
(1)
Classic Single Handle Centerset Lav Faucet (50/50 Pop-Up), 520-DST
Magnifying glass
Hover image to zoom
520-DST has been discontinued
Discontinued October 14, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
Classic Single Handle Centerset Lav Faucet (Metal Pop-Up), 520-MPU-DST
Brand:
Delta
SKU:520-MPU-DST
(1)
Order by today, receive 19 by Thursday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Color
Chrome
Product Highlight: Finish
Chrome Plated
Product Highlight: Height
4-7/8"

Description

Classic Single Handle Centerset Lav Faucet (50/50 Pop-Up)


Features:

  • WaterSense certification promotes water conservation
  • DIAMOND Seal Technology features a valve embedded with diamonds to ensure like-new operation for the life of the faucet
  • Includes matching finish drain assembly
  • Meets standards set by Americans with Disabilities Act (ADA)
  • 3-hole 4 in. installation
  • Rigid spout
  • Assembled dimensions: 6-3/4 in. H x 8-3/8 in. D x 6-5/8 in. W
  • Number of Handles: 1
  • Installation Type: Centerset
  • Aerator Type: Cache
  • Valve Type: DIAMOND(TM) Seal Valve
  • Flow Rate: 1.20 gpm @ 60 psi, 4.5 L/min @ 414 kPa
  • Drain type: 50/50 pop-up


Standard Specifications:

  • Maximum 1.20 gpm @ 60 psi, 4.54 L/min @ 414 kPa
  • Three hole mount
  • Diamond coated ceramic cartridge
  • 3/8" O.D. straight, staggered PEX supply lines
  • Red/blue indicator markings
  • HGM indicates 0.50 gpm @ 60 psi, 1.9 L/min @ 414 kPa
  • Includes cartridge limit switch to allow maximum hot water mix of 50%
  • Models with "MPU" and "TPM" have metal drain with pop-up type fitting with plated flange and stopper
  • Models with "TP" have metal flange and plastic tail piece
  • Models with suffix "PPU" have plastic pop-up type fitting with plated flange and stopper
  • Models with no suffix have brass drain with plastic tailpiece
  • Lifetime limited warranty on parts (other than electronic parts and batteries) and finishes: or, for commercial users, for 5 years from date of purchase.
  • 5 year limited warranty on electronic parts (other than batteries); or, for commercial users, for 1 year from the date of purchase. No warranty is provided on batteries

Specs

Number of Holes:

3

Type:

Single Handle

Color:

Chrome

Finish:

Chrome Plated

Height:

4-7/8"

Centers:

Centerset

4"

Application:

Bathroom

Faucet Holes:

3

Valve Type:

Diamond Seal

Flow Rate:

1.20 GPM

Handles Included:

Yes

Number of Handles:

1

Series:

Classic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Where can I find an identifier for my faucet? I think it's a Delta. It's a single handle bathroom faucet and looks like a 520-DST.

Asked by Pat 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Pat, thanks for writing in. If there is no writing anywhere on the outside of the faucet indicating what brand it is, you may be able to find it underneath the sink if one of your supply lines has a label on it. Otherwise, you may need to disassemble part of the faucet, such as the handle, to look inside and see if there are any indications of the brand.

Was this review helpful to you?