Apply to be a TradeMaster!
Main product image of Classic Single Handle Kitchen Faucet with Spray (DST), 400-DST
Magnifying glass
Hover image to zoom

Classic Single Handle Kitchen Faucet with Spray (DST), 400-DST

Brand:
Delta
SKU:
400-DST
Rating:
(4)
Q&A:
(0)
Classic Single Handle Kitchen Faucet with Spray (DST), 400-DST
Magnifying glass
Hover image to zoom
$130.21 each
In Stock
In Stock
Get 22 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Color
Chrome

Description

–
Classic Single Handle Kitchen Faucet with Spray (DST)

Features:
  • DIAMOND Seal Technology features a valve embedded with diamonds to ensure like-new operation for the life of the faucet
  • Meets standards set by Americans with Disabilities Act
  • Includes convenient side sprayer
  • 4-hole 8 in. installation
  • Standard spout swings 180 degrees for added convenience
  • Number of Handles: 1
  • Tall/High-Arc: No
  • Pull-out/Pull-down: No
  • With Side Sprayer: Yes
  • With Soap/Lotion Dispenser: No
  • Valve Type: DIAMOND(TM) Seal Valve
  • Flow Rate: 1.80 gpm @ 60 psi, 6.8 L/min @ 414 kPa
  • Holes/Width: 4-hole 8" installation
  • Spout Length: 8"
  • Spout Total Height: null
  • Spout Height Deck to Aerator: 5"

Standard Specifications:
  • 8 11/16" (221 mm) long spout swings 180°.
  • Lever handle shall return to neutral position when faucet is turned off.
  • Control mechanism shall be the diamond coated ceramic cartridge.
  • Model 400 series with spray attachment have anti-siphon device as integral part of faucet.
  • Vegetable sprayer hose with matching finish sprayhead - 45" (1143mm) long hose.
  • 3/8" O.D. straight, staggered pex supply tubes- 35" (889 mm) and 36" (914 mm) long.
  • Standard 3/8" (10 mm) compression gasket fittings.
  • Includes cartridge limit switch to allow a maximum hot water mix of 50%.
  • Maximum 1.80 gpm @ 60 psi, 6.8 L/min @ 414 kPa
  • Lifetime limited warranty on parts (other than electronic parts and batteries) and finishes: or, for commercial users, for 5 years from date of purchase.
  • 5 year limited warranty on electronic parts (other than batteries); or, for commercial users, for 1 year from the date of purchase. No warranty is provided on batteries.

Specs

–
Type:

Manual

Single Handle

Number of Holes:

4

Finish:

Chrome

Application:

Kitchen

Color:

Chrome

Faucet Holes:

4

Valve Type:

Diamond Seal

Flow Rate:

1.80 GPM

Handles Included:

Yes

Number of Handles:

1

Sidespray:

Yes

Soap Dispenser:

No

Series:

Classic

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Finish
Application
Color
Faucet Holes
Manual
Single Handle
Chrome
Kitchen
Chrome
4
Classic Single Handle Kitchen Faucet w/ Spray, FTK400
SKU: FTK400
Manual
Single Handle
Chrome
Kitchen
Chrome
4

You May Also Need

Foundations Single Handle Centerset Lav Faucet (Metal Pop-Up), B510LF
SKU: B510LF
Delta

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

second one I've bought

I am a 74 yr old woman and needed to replace my kitchen faucet. I found this model online at Supply House and was very pleased with the ease of installation. (A you-tube video helped a lot...) This is the second faucet I have replace in 20 years and since I plan to stay in this house for another 20 years, I bought this 2nd one to have on hand for the future in case this model might be discontinued.
Happy Customer
Grand Junction, CO
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast delivery - as usual with SupplyHouse

Decent faucet for the price. Exact replacement for the one I installed probably 15-20 years ago.
sparks
NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent

Ordered faucet from supply house very pleased. Easy to install. Supply house ate awesome.
Orest
Philadelphia
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

As a business owner/installer I am always looking for high qaulity low prices to promote my company. Supplyhouse.com is the way to go! Thanks, John Damain. J & K Supplemental Plumbing Inc.
John
RI
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy